Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prairie View

Model # :WBB776751

MPN #: CHILL1

Prairie View Chill1, Chill Tray Dollies, Single, 22-3/4"W x 10"H x 19"D, Aluminum

Product Description
Prairie View Chill1, Chill Tray Dollies, Single, 22-3/4W x 10H x 19L, Aluminum

Features
  • Flow-through open base design allows for maximum circulation
  • Heavy-Duty transport dolly ideal for cook/chill systems
  • All aluminum, will not rust
  • Quiet ride 4 x 2 plate casters 450 lb. capacity each (2) rigid; (2) swivel
  • Shown with optional handle CHILL1-CHILLHAND
PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-3/4 in
Depth19 in
Height10 in
Weight Capacity1350 lbs

Product Details

TypeDolly
MaterialAluminum
Caster Type2 Swivel, 2 Rigid
Manufacturers Part NumberCHILL1
Handle TypeSingle
Casters3"
BrandPrairie View