D292 X 626 Non-Handed 200 Series Deadbolt
Write a Review
|
Questions & Answers (0)
Product Description
Yale® D series deadbolts are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required. Limited Warranty is 1 Year.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 1 lbs |
| Size | 3.5 x 3 x 3 |
| Diameter | 4-3/5 in |
Product Details
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Handle Type | Non-Handed |
| Finish | Satin Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | D292 626 |
| Grade | 2 |
| Brand | Yale |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | UL Listed |