SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bevco Sit Stand Stool D3555 - Polyurethane - Black with Aluminum Base

Bevco Sit Stand Stool D3555 - Polyurethane - Black with Aluminum Base

Item #: WBB2183089

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$277.00 up to 9% OFF

Price: $250.95

Save $12.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bevco Sit Stand Stool 3505 - Polyurethane - Black

Bevco Sit Stand Stool 3505 - Polyurethane - Black

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Clean Room Stool - Low Back - Pneumatic - Blue

Clean Room Stool - Low Back - Pneumatic - Blue

Interion® Ergonomic Standing Stool, 250 Lb. Capacity, Black

Interion® Ergonomic Standing Stool, 250 Lb. Capacity, Black

ShopSol Ergonomic Sit Stand Stool

ShopSol Ergonomic Sit Stand Stool

Bevco Sit Stand Stool Deluxe D3505 - Polyurethane - Black

Bevco Sit Stand Stool Deluxe D3505 - Polyurethane - Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Bevco Scooter Stool with Tool Tray - Polyurethane - Black

Bevco Scooter Stool with Tool Tray - Polyurethane - Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Drafting Stool - Fabric - Black

Interion® Drafting Stool - Fabric - Black

Interion® Office Stool - Vinyl - 25"- 29" - Black

Interion® Office Stool - Vinyl - 25"- 29" - Black

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Global Industrial™ 60x30 Adjustable Height Workbench C-Channel Leg - Laminate Square Edge Gray

Global Industrial™ 60x30 Adjustable Height Workbench C-Channel Leg - Laminate Square Edge Gray

Global Industrial™ 96x30 Adjustable Height Workbench C-Channel Leg - Laminate Square Edge Gray

Global Industrial™ 96x30 Adjustable Height Workbench C-Channel Leg - Laminate Square Edge Gray

Boss Ergonomic Kneeling Stool - Fabric - Black

Boss Ergonomic Kneeling Stool - Fabric - Black

Bevco Sit Stand Stool D3555 - Deluxe Ergonomic Seating - Soft Polyurethane Seat, 5-Star Polished Aluminum Base - Black

BEVCO's Standing Seat Stool promotes dynamic standing for people who are not able to sit or choose to stand throughout the workday. Sit stand stools take the weight off legs and the angle of the seat opens hips to improve circulation while maintaining the back's natural alignment. While not intended to be used as a traditional seat, sit stands provide periods of relief while fostering high levels of productivity. Available in different base styles.

Weights & Dimensions

  • Depth 25 in
  • Seat Height Maximum 22 in
  • Width 25 in
  • Base 5 Legged
  • Height 32 in
  • Seat Width 14 in
  • Weight Capacity 300 lbs
  • Seat Depth 13 in
  • Height Adjustability Type Pneumatic

Product Details

  • Seat Material Polyurethane
  • Assembly Required Unassembled
  • Seat Color Family Black
  • Type Sit Stand/ Perch Stool
  • Frame Color Family Silver
  • Brand Bevco
  • Back Type Backless
  • Casters Included No
  • Manufacturers Part Number D3555
  • Frame Material Steel
  • Arm Type Armless

Warranty

  • Warranty 12 yr

Compliance & Certifications

  • Certifications GreenGuard Gold/ANSI/BIFMA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bevco Sit Stand Stool D3555 - Polyurethane - Black with Aluminum Base

Bevco Sit Stand Stool D3555 - Polyurethane - Black with Aluminum Base

Item #: WBB2183089

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant