Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB2282032

MPN #: DD-6000

Bird Barrier Daddi Long Legs Bird Deterrent System, 6 ft. - DD-6000

Product Description
Daddi Long Leg's unique design deters gulls, pigeons, and other large birds, from landing in open spaces such as flat roofs or air conditioning units, as well as on street lights and other hard-to-protect areas.

Features
  • Where to Use: Rooftops and other open areas like HVAC units and street lights
  • Target Bird: Gull, pigeon or larger
  • Bird Pressure: Light - Medium
  • Material: Stainless steel and Delrin plastic
  • Installation: Delrin base is screwed to surface
  • Boat railing mount, boat base, sandbag base and magnetic bases are also available
  • Installation Level: Easy
  • Removable: Center spindle can be easily separated from the base to access the area it's protecting
  • Hard to See: Its unobtrusive design allows for use in even high-visibility areas like shopping/walking promenades and parking lots
  • Humane: waving rods have plastic tips to prevent injury to birds and humans


PRICE
$68.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width6 in
Coverage Area6 ft²

Product Details

StyleLanding Prevention
TypeBird Deterrent
MaterialStainless Steel
Package Quantity1 System
ColorSilver
Manufacturers Part NumberDD-6000
BrandBird Barrier