Daddy Long Legs Gable End 16'W White
Write a Review
|
Questions & Answers (0)
Product Description
The optional white gable end panel is made of 12.5oz, 24 mil poly that comes with a 15 year warranty. Includes our 8 snugger tie-downs for quick and easy fastening and securing.
PRICE
$579.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 |
| Width | 16 ft |
| Height | 14' 6" ft |
| Weight | 21 lbs |
| Material Weight | 12.5 |
| Canopy Material Thickness | 24 mil |
Product Details
| Assembly Required | Yes |
| Type | End Panel |
| Color | White |
| Series | Daddy Long Legs |
| For Use With | 16' W Daddy Long Legs Canopy |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 16RV10GEW10 |
| Brand | ClearSpan |