Daily Reminder Business Diary, Jan-Dec, 1PPD, 5-3/4"x8-1/4", Red
Write a Review
|
Questions & Answers (0)
Product Description
Keep your business or personal information safe and secure in this handsome Daily Business Diary that was made to last. One-page-per-day format includes ruled daily entries with faint ruling, holidays and count of days/days remaining. Dated planning pages range 12 months from January to December. Nonrefillable diary also features a telephone/address section, monthly expense summary, and a Moire vinyl hard cover. White pages are printed in red and black.
PRICE
$65.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/5 in |
| Width | 5-3/4 in |
| Height | 8-1/4 in |
Product Details
| Type | Planner/Organizer |
| Color | Red |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Day |
| Description | Business Diary |
| Date Format | Daily |
| Package Quantity | 1 |
| Manufacturers Part Number | SD389-13 |
| Shape | Square |
| Brand | At-A-Glance |