Features:
- Size: 8-7/8" x 11"
- Page Color/Theme: White
- Appointment Ruling: None
- One Month per Two-Page Spread
- Wirebound
- Cover Material: Senzo
This product will be restocked soon
Weights & Dimensions
| Width | 9 in |
| Height | 11 in |
Product Details
| Type | Planner/Organizer |
| Color | White |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Month Per 2 Page |
| Calendar Type | Dates Only |
| Description | Monthly Planner |
| Date Format | Monthly |
| Package Quantity | 1 |
| Manufacturers Part Number | 70260X45 |
| Cover Material | Textured Poly |
| Brand | At-A-Glance |