Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250206

MPN #: G10000

AT-A-GLANCE® DayMinder Daily Appointment Book, 8.5 x 5.5, Black Cover, 12-Month (Jan to Dec): 2026

Product Description
Provides easy scheduling and organizing. One weekday per page; current and future months reference. Printed on high-quality, recycled paper containing post-consumer recycled material.

Features:
  • Size: 4-7/8" x 8"
  • Page Color/Theme: White
  • Appointment Ruling: 15-min, 7 AM to 7:45 PM (Mon.-Fri.),7 AM to 4:45 PM (Sat.)
  • Wirebound
  • Cover Material: Simulated Leather
  • Nonrefillable


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width4-7/8 in
Height8 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Day
Calendar TypeDates Only
DescriptionRecycled Daily Appointment Book, Black
Date FormatDaily
Package Quantity1
Manufacturers Part NumberG10000
Cover MaterialSimulated Leather
ShapeSquare
BrandAt-A-Glance