Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
At-A-Glance

Model # :WBB1250188

MPN #: SD377-13

At-A-Glance® Standard Daily Journal, 7-11/16" x 12-1/8" Page Size, Red Moire

Product Description
Keep your business or personal information safe and secure in this handsome journal that was made to last. Dated planning pages range 12 months from January to December. One-page-per-day format includes a ruled daily column with four boxes at the end for easy customization, count of days/days remaining, holidays, and the date and month at the top. White pages are journal-ruled in red and black ink. Bookbound daily journal contains a telephone/address section and monthly expense summary. The nonrefillable journal features a red Moire, vinyl hard cover with gold embossed, title lettering.

Features:
  • 30% post-consumer material
  • Ranges 12 months from January to December
  • 1 day per page; day of the week; journal ruled ledger; Julian Dates
  • Telephone/address section; Monthly expense summary
  • Red Moire Vinyl Cover; Hardbound
  • Non-refillable


PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-2/5 in
Width7-11/16 in
Height12-1/4 in

Product Details

TypePlanner/Organizer
ColorRed
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Day
DescriptionDaily Journal
Date FormatDaily
Package Quantity1
Manufacturers Part NumberSD377-13
ShapeRectangle
BrandAt-A-Glance