Model # :WBB464810
MPN #: DL1920
Paper Labels w/ "Danger" Print, 4-3/4"L x 4-3/8"W, Fluorescent Orange & Black, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
These adhesive paper labels are ideal for indicating hazardous items. They come with a stock on silicone coated release paper. These labels come in 500 pieces per roll.
PRICE
$16.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 4-5/16 in |
| Size | 4-3/4" L x 4-5/16" W |
Product Details
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 1 roll |
| Color | Orange |
| Manufacturers Part Number | DL1920 |
| Text | Danger |