Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB3221962

MPN #: 7565000351

DAP® Products Wall & Cavity Foam, 10.5 lb., Tan

Product Description
DAP® Wall & Cavity Foam with Widespray Applicator is a portable, self-contained one-component polyurethane foam dispensing kit. Effectively air seal and insulate homes and buildings while enhancing R-Value, and providing Class A fire resistance. The patent-pending technology offers broadcast spray solution similar to two-component systems, but in a less complicated, easier to use one-component solution that can be applied in a wide temperature range 40°F – 120°F. Great for repairs, renovations and new installations. Use insulation spray foam kit to fill and seal interior areas like stud wall cavities, rim joists and basements. Also works for attic insulation and crawlspace insulation. Not to be used for direct overhead spraying applications.

Features:
  • Pre-mixed formula that is always on ratio
  • Portable and easy to set up
  • Responsive wide spray applicator that can spray horizontally and vertically
  • Save on energy costs
  • High closed cell content
  • Interior use only
  • Low Global Warning Potential
  • Seals out air and provides thermal insulation


PRICE
$279.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.5 lb
Coverage97 Board Ft

Product Details

TypeInsulating Foam Sealant
Application Time45 Minutes
ColorTan
Expansion Ratio3X
Insulation Value4.1 Per Inch
Full Cure Time1 Hour
Package Quantity1
DescriptionWall & Cavity Insulating Spray Foam
Manufacturers Part Number7565000351
BrandDAP Products

Compliance & Certifications

CertificationsUL Classified