Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Great Stuff

Model # :WBB3196683

MPN #: 99112831

Great Stuff™ Fireblock Insulating Foam Sealant, 12 oz. Capacity - Pkg Qty 12

Product Description
Great Stuff™ Fireblock Insulating Foam Sealant is a ready-to-use, minimal-expansion insulating foam sealant that fills and insulates gaps up to 3/4 inch to restrict airflow. This distinctly orange solution seals electrical wiring run through wall studs as well as service penetrations in walls and between floors to provide a simple, cost-effective way to maintain the continuity of an approved fire block material throughout the house.

Features:
  • Expands to fill, seal, and insulate gaps up to 3/4 inch
  • Adheres to wood, metal, masonry, glass, and most plastics
  • Impedes spread of fire and smoke through service penetrations
  • Tested according to ASTM E84, ASTM E814 (modified), UL 1715
  • Seals service penetrations between floors
  • Seals electrical runs through wall studs
  • Tack-free in 5-15 minutes; trimmable in one hour
  • Orange-colored foam for easy identification and inspection
  • Cures rigid in 8 hours
  • All-direction dispensing
  • UL classified


PRICE
$347.40  Sold in packages of 12 / $28.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 oz.

Product Details

Insulation ValueR-Factor 3.7 Per Inch
TypeInsulating Foam Sealant
Full Cure Time8 Hours
Package Quantity12
DescriptionFireblock Insulating Foam Sealant
ColorOrange
Manufacturers Part Number99112831
BrandGreat Stuff

Compliance & Certifications

CertificationsASTM-E84, ASTM-E814, UL-1715