Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Great Stuff

Model # :WBB3196724

MPN #: 341557

Great Stuff™ PRO™ Gaps & Cracks Polyurethane Foam Sealant, 24 oz. Capacity - Pkg Qty 12

Product Description
Great Stuff™ PRO™ Gaps & Cracks Polyurethane Foam Sealant is a gun-applied, insulating foam sealant that expands up to 3 inches to take the shape of gaps, creating a long-lasting, water-resistant and fireblock seal around plumbing and electrical, in basements, attics, and more.

Features:
  • Expands to fill, seal, and insulate gaps up to 3 inches (76mm)
  • Reusable for 30 days when left attached to Great Stuff™ PRO™ Dispensing Gun
  • Forms a long-lasting, airtight, weather-resistant seal
  • Helps keep insects, moisture/condensation, and allergens out
  • Adheres to wood, metal, masonry, glass, and most plastics
  • Fireblock formulated
  • Interior/exterior use
  • Tack-free in 3-10 minutes; trimmable in one hour
  • Paintable, stainable and sandable
  • Orange-colored foam for easy inspection identification
  • UL classified


PRICE
$383.40  Sold in packages of 12 / $31.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24 oz.

Product Details

Insulation ValueR-Factor 3.7 Per Inch
TypePolyurethane Foam Sealant
Full Cure Time1 Hour
Package Quantity12
DescriptionGaps & Cracks Polyurethane Foam Sealant
ColorOrange
Manufacturers Part Number341557
BrandGreat Stuff

Compliance & Certifications

CertificationsUL Classified