Serving is quick and easy with this non-laminated foam dinnerware. It holds up to hearty portions, hot or cold. Designed so sauces and dressings stay where they're needed with no leak through. Keep hands at a comfortable temperature with the insulated foam. This dinnerware is a simple and affordable solution for serving food anywhere, from food service and catering to offices and hospitals. Whether you're serving up cafeteria lunches or stocking the break room, this dinnerware is for you.
Dart® 6PWCR, Foam Plate, 6" Dia., White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6 in |
Product Details
| Material | Foam |
| Package Quantity | 1000 |
| Description | Concorde Foam Plate |
| Color | White |
| Manufacturers Part Number | 6PWCR |
| Brand | Dart |