Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3130501

MPN #: BWKPLTHIPS6WH

Boardwalk® Hi Impact Plastic Dinnerware Plate, 6" Dia., White, Pack of 1000

Product Description
When you want something sturdy and supportive to serve food, look no further than practical, plastic dinnerware items. The high-impact plastic is durable, non-absorbent, leakproof, and soak-proof. Nice rim for gripping from the serving area to table. Tough enough to handle any cuisine with deep proportions and textured eating surface that helps prevent spills. Great for events, cafeterias, casual restaurants, offices, and outdoor gatherings.

PRICE
$65.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Diameter6 in

Product Details

Made in the USANo
MaterialPlastic
Package Quantity1000
ColorWhite
Manufacturers Part NumberBWKPLTHIPS6WH
MicrowavableNo
ShapeRound
BrandBoardwalk