For a high-quality and economical solution to your hot beverage cup lid needs, choose Dart®. To reduce the potential for spills, these lids feature Lift n' Lock for easy opening and reclosure. They're also vented to allow steam from your hot drinks to dissipate so that your cup remains rigid and retains its sturdiness. Overall, these lids are extremely convenient for people on the go.
Dart® Lift N' Lock Plastic Hot Cup Lids, Fits 10-oz. Cups, White, 100/Bag
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 10 oz |
| Material | Plastic |
| Package Quantity | 100 |
| Description | Lift N' Lock Plastic Hot Cup Lids |
| Color | White |
| Manufacturers Part Number | 10FTL |
| Fits | 10 oz Foam Cups |
| Brand | Dart |