Designed for easy dipping! This soufflé cup makes it easy to serve condiments like ketchup, mustard, BBQ sauce and more! Moisture resistance ensures these cups hold up no matter what you're dipping. They're perfect for food trucks, cafeterias, carry out and self-serve counters. They're also a great size to hold individual doses of medicine distributed in hospitals, nursing homes and other medical facilities.
DART® SCC200, Heavy Duty Pleated Souffle Cups, White, 5,000/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 16 lbs |
Product Details
| Capacity | 2 oz |
| Material | Multi-Pleat Paper |
| Package Quantity | 250/Bag, 20 Bags/Carton |
| Description | Paper Pleated Soufflé Cups |
| Color | White |
| Manufacturers Part Number | SCC 200 |
| Brand | Dart |