Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dixie

Model # :WBB567293

MPN #: DIX D9538

Dixie DIX D9538 - Dome Hot Drink Lids, 8 Oz. Cups, White, 1000 ct

Product Description
Dome Hot Drink Lids, 8oz Cups, White

Features:

  • Dome design accommodates frothy hot drinks
  • Full-plug fit system secures lid to both the inside and outside of Dixie compatible cups
  • Sip-through opening enables on-the-go enjoyment
  • Recessed top allows you to stack one lidded cup upon another.For Use With:Dixie PerfecTouch, Mira-Glaze Hot Cups;Fits:8-oz
  • Hot Cups

PRICE
$38.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.3 in
Width1 in
Height1 in
Weight6 lbs
Size8 Oz.

Product Details

TypeHot/Cold Beverage Lids
ColorWhite
Capacity8 oz
MaterialPlastic
DescriptionDome Hot Drink Lids, 8oz. Cups, White
Package Quantity1000
Manufacturers Part NumberDIX D9538
Fits8 oz. Hot Cups
BrandDixie