Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Phoenix Safe International

Model # :T9ZB2395962

MPN #: 1901

Phoenix Safe Fire Commander 2-Hour Digital Fire & Water Resistant Safe 5.75 cu ft, Off-White, Steel

Product Description
The Phoenix Fire Commander safe combines colossal strength, an excellent fire rating, and a pleasing design to protect your documents from fire, water, impact, and smoke damage. Its attractive white finish complements any home or business. A 2-hour fire rating coupled with an impact rating make these safes the powerhouses of the safe industry. Every Phoenix Safe is manufactured to the highest quality standards and features an all-steel construction, inside and out. These are commercial-grade safes. A digital combination lock provides easy access as well as the ability to change the code as often as you like. Fire Rated Class 350 2-hour for documents and paper. These fire resistant safes are tested for fire at 1850 degrees Fahrenheit and explosion tested at 2000 degrees Fahrenheit. Impact Rated. The impact test includes dropping the safe 30 feet onto concrete rubble, then reheating in the fire. This simulates actual conditions in a fire when the floor gives out. This will also protect you in the event a roof caves in or a concrete wall falls onto the safe. Digital Protection: Fire Rated MTC Class B 60 minutes for CDs, DVDs, USB Drives, and Memory Sticks. Water Resistant: Safes feature construction with internal seals that prevent water damage from fire hoses and sprinklers. Steel bolts provide security. The Phoenix 1901 features commercial-grade, all-steel construction. All bolt work fastens into steel. The body is constructed from galvanized steel plate. Includes 2 Adjustable Shelves and 1 Drawer. A bolt-down kit is included so that this safe can be bolted to the floor for added security. 3 Years Parts and Labor Limited Warranty. White Glove Deliveries Available, Please Call to Request. Color Finish is Off-White.

Manufacturers Part Number: 1901

PRICE
$2,749.00

1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-3/4 in
Depth22 in
Height45-5/8 in
Inside Width18-3/4 in
Inside Depth13-3/4 in
Inside Height38-1/2 in
Weight515 lbs

Product Details

Lock TypeElectronic Keypad Lock
TypeFire and Water Resistant Safe
Impact Rating30 ft Impact
Number of Adjustable Shelves2
ColorWhite
Door TypeRight Hinged Door
SeriesFire Commander
Number of Drawers1
Capacity5.75 ft³
Number of Doors1
MaterialSteel
Package Quantity1
All Welded, Assembled, or UnassembledAssembled
Manufacturers Part Number1901
BrandPhoenix Safe International

Warranty

Warranty3 Years Parts & Labor

Compliance & Certifications

Fire Rating120 Min. @ 1850°F