Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978738

MPN #: AX11910

Barska Digital Portable Keypad Safe AX11910 - 17-1/2"W x 12-1/2"D x 5"H, Black

Product Description
Barska Digital Portable Keypad Safe, 17-1/2"W x 12-1/2"D x 5"H

Keep valuables such as passports, electronic gadgets, jewelry, cash, or sensitive documents safe and secure while traveling. Open the digital safe by simply entering your custom-created combination on the keypad to retrieve items stored. The carrying handle makes this safe easily transportable. As an added security feature, the safe can be tethered securely to virtually any fixed object with the included steel cable. As a secondary access point, the safe comes with two manual keys for backup.

Features:
  • Retains 1, 3-8-Digit Pin Code
  • Lock out mode after multiple failed attempts
  • Operates on (4) AA Batteries (Included)
  • Included Accessories: Protective Floor Mat, Steel Cable and 2 Back-up Keys


PRICE
$145.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth12-1/2 in
Height5 in
Inside Width16-1/2 in
Inside Depth11-1/2 in
Inside Height4-1/2 in
Weight16.5 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock & Keyed Lock
TypeDigital Keypad Pistol Safe
Secondary AccessBack-Up Hidden Key Lock
ColorBlack
Door TypeTop Opening Lid
StylePortable
Capacity0.52 ft³
Number of Doors1
MaterialSteel
Fingerprint Memory0
Package Quantity1
Manufacturers Part NumberAX11910
Key Code Memory1
BrandBarska

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated