Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :WB249450GY

MPN #: LTV-1R

Datum LapTop Tower™ Storage Locker with Right-Hinged Door, Light Gray

Product Description
Intellerum by Datum's LapTop Tower™ provides a safe and organized way to store valuable electronic devices. This sleekly designed cabinet can hold up to 35 laptops. It is an ideal storage solution for libraries, schools, government facilities, corporations, and other institutions. LapTop Tower is manufactured from 18 and 20 gauge steel (sides, back and top of unit). The bottom of the unit is 16 gauge and the dividers are 20 gauge steel. The unit is finished in durable powder coat paint.

Features & Benefits:
  • Capacity: 35 devices
  • Device types: iPad, Chromebook, laptop, tablet
  • Power: This unit does not come with charging capabilities
  • Heavy duty steel construction
  • Powder-coated finish
  • Right-hand hinged door
  • Unit comes standard with key lock and 3-point locking system
  • Laptop compartment dimensions: 17"D x 13-1/2"H x 3-3/4"W
  • Dividers are adjustable at 3/4" increments
  • Ships fully assembled
  • Lifetime warranty on parts; 2-year warranty on labor
  • Made in the USA
PRICE
$1,959.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1959.00
Buy 6 units - 10 units
1859.00Save $100.00 (5%)
Buy 11+ units
1799.00Save $160.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth19-1/4 in
Height73-1/2 in
Weight225 lbs
Slot Dimensions3-3/4"W x 17"D x 13-1/2"H

Product Details

Lock TypeKeyed Lock
TypeSecurity Cabinet
ColorGray
Mounting LocationFloor
MaterialSteel
Construction TypeAssembled
DescriptionLaptop Tower Storage Locker with Right-Hinged Door
Max Device Capacity35
Device Capacity Range31-40
Manufacturers Part NumberLTV-1R
FunctionStore/Secure
Base TypeFrame
Device CompatibilityLaptops, Chromebooks, Tablets
BrandDatum

Warranty

WarrantyLifetime Limited