Jonti-Craft® 32 Laptop and Tablet Storage Cart
Write a Review
|
Questions & Answers (0)
Product Description
Jonti-Craft® Laptop and Tablet Storage Cart
This storage cart can safely secure your laptop and tablet devices with style Holds up to 32 devices with unique design to make cord management for syncing and recharging a cinch Easily reconfigurable to support a variety of devices including iPads®, Chromebooks, Kurios and more Two black cubbie-trays provide easy storage of extra chargers, cords, and attachments. Minimal assembly required. Greenguard Certified - Made in the USA. Dimensions: 30" High x 24" Wide x 23" Deep.
This storage cart can safely secure your laptop and tablet devices with style Holds up to 32 devices with unique design to make cord management for syncing and recharging a cinch Easily reconfigurable to support a variety of devices including iPads®, Chromebooks, Kurios and more Two black cubbie-trays provide easy storage of extra chargers, cords, and attachments. Minimal assembly required. Greenguard Certified - Made in the USA. Dimensions: 30" High x 24" Wide x 23" Deep.
PRICE
$795.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 23 in |
| Height | 30 in |
| Weight | 70 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Security Cart |
| Color | Tan |
| Casters | Heavy-Duty, Locking Casters |
| Number of Shelves | 2 |
| Material | Wood |
| Construction Type | Unassembled |
| Description | Laptop and Tablet Storage Cart |
| Max Device Capacity | 32 |
| Device Capacity Range | 31-40 |
| Manufacturers Part Number | 3400JC |
| Function | Store/Secure |
| Base Type | Mobile |
| Device Compatibility | Laptops, Tablets |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Certified |