Jonti-Craft® 12 Cubbie Locker Storage
Write a Review
|
Questions & Answers (0)
Product Description
Versatile storage with roomy cubbies - each 9" wide x 13" deep x 14" high. Great for storing backpacks, lunch boxes, or other take home necessities. Stationary.
Greenguard Certified. CARB II & CPSIA compliant. Made in the USA.
Greenguard Certified. CARB II & CPSIA compliant. Made in the USA.
PRICE
$635.00
1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38-1/2 in |
| Depth | 15 in |
| Height | 48 in |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Color | Tan |
| For Use With | Storage |
| Style | Preschool Cubby |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Material | Wood |
| Construction Type | Assembled |
| Description | 12 Cubbie Locker Storage |
| Number of Compartments | 12 |
| Manufacturers Part Number | 3942JC |
| Number of Fixed Shelves | 6 |
| Base Type | Legs |
| Shape | Rectangle |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |