Safco® Medina Series Box-Box-File Mobile Pedestal Gray Steel
Write a Review
|
Questions & Answers (0)
Product Description
A smartly edited array of components allows a tremendous range of workplace configurations and options to fit your style, your budget and your space. Drawers operate smoothly using full-extension ball-bearing suspensions. Fits under credenzas. 2" dual-hooded casters. Gang-lock features removable core. Finished top surface. The Medina Series of laminate casegoods combines Italian-influenced designs, style, and durability. Medina features a floating work surface with a beveled edge that combined with three different laminates sets Medina above all other lines.
PRICE
$485.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 18 in |
| Height | 26-3/4 in |
Product Details
| Assembly Required | Yes |
| Lock Type | Keyed-Alike |
| Type | Pedestal |
| Number of Locking Drawers | Yes |
| Frame Color Family | Gray |
| Color | Gray |
| Top Color Family | Gray |
| Number of Drawers | 3 |
| Pedestal Type | Box/Box/File |
| Casters | Yes |
| Description | Mobile Pedestal |
| Manufacturers Part Number | MNBBFLGS |
| Collection | Medina |
| Top Material | Laminate |
| Brand | Safco |
Warranty
| Warranty | Lifetime Limited |