Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kendall Howard

Model # :WBB1171047

MPN #: 1915-1-500-00

Kendall Howard™ Adjustable CPU Holder, 60 lb. Weight Capacity, Black

Product Description
The Kendall Howard Adjustable CPU Holder is a superior mounting solution for safely securing your computer off the floor and at a more convenient access height. The universal design adjusts both vertically and horizontally to accommodate computer towers large or small. With multiple mounting options you can choose whether you want to suspend your computer from under the work surface or mount to the side of your workstation.

Features:
  • Tool-less adjustability
  • 60 lb. weight capacity
  • Ships fully assembled
  • Includes two hook and loop straps
  • Installation hardware included
  • Made in the USA
  • Limited Lifetime Warranty
PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 to 9 in
Depth7-1/4 in
Height13-1/4 to 23-5/16 in
Weight Capacity60 lbs
Weight7 lbs

Product Details

TypeCPU Holder
ColorBlack
MaterialSteel
Package Quantity1
DescriptionAdjustable CPU Holder
Manufacturers Part Number1915-1-500-00
BrandKendall Howard

Warranty

WarrantyLifetime Limited