Datum WallWrite® Folding Wall Mount Shop Desk, Non-Locking, 20"W x 3-3/8"D x 16-3/8"H, Gray
|
Questions & Answers (0)
Product Description
The wall mount desk conveniently folds away when not in use to provide optimal work space. This wall mount shop desk provides a work surface where you need it. It is ideal for loading docks, warehouses, factory floors, supply rooms, shipping and receiving areas. The folding shop desk mounts to wall at desired work height to accommodate stand-up or sit-down work positions. It is made of durable steel with a scratch-resistant powder coat finish. The full-width handle lowers the desk to provide a convenient 13"D work surface. The interior features a convenient pen storage compartment for pens, small tools and other supplies. Also, it includes a storage bin for charts, folders and other literature. Magnetic closure keeps door in place. Mounting hardware is included. The product is made in USA.
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 3-3/8 in |
| Height | 16-3/8 in |
| Weight Capacity | 52 lbs |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Type | Wall Mounted Fold Down |
| Color | Gray |
| Writing Surface | Flat |
| Style | Non-Locking |
| Country of Origin | USA |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | WW-101-T47 |
| Brand | Datum |