DawnMist Tourniquet, Rolled & Banded, White, 1" x 18", Latex, 250/Bag, 10 Bag/Case
Write a Review
|
Questions & Answers (0)
Product Description
100% Natural latex used for constricting or compression, Low powder content, High tensile and tear strength, Convenient packaging designed for kit assembly and resale, Rolled & banded .
PRICE
$395.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 1 in |
| Side Gusset | 40 in |
Product Details
| Type | Tourniquet |
| Latex Free | No |
| Material | Latex |
| Sterile | No |
| Package Quantity | 2500 |
| Manufacturers Part Number | LXS118 |
| Brand | DawnMist |