DawnMist Tourniquet, Rolled & Banded, White, 1" x 18", Ultra Latex Free (LF), 250/Box, 10 Box/Case
Write a Review
|
Questions & Answers (0)
Product Description
Used for constricting or compression, Hypoallergenic, Superior tensile strength, Convenient packaging designed for kit assembly and resale , Rolled & banded.
PRICE
$465.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 1 in |
| Side Gusset | 40 in |
Product Details
| Type | Tourniquet |
| Material | Ultra Latex-Free |
| Sterile | No |
| Package Quantity | 2500 |
| Manufacturers Part Number | NLT4371 |
| Brand | DawnMist |