Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3226927

MPN #: 3139

Dynarex® LabChoice Tourniquet, Latex Free, 1" × 18", Blue, Pack of 2500

Product Description
The Dynarex® LabChoice Tourniquet is a flexible band designed to help constrict blood flow during routine blood draws or when needed in emergency situations. This premium Tourniquet is crafted from smooth, tear-resistant elastic for optimal patient comfort and improved durability. The convenient Tourniquet is individually rolled and banded for easy kit-packing. The Dynarex® Tourniquet is ideal for hospitals, medical facilities, and emergency rooms.

Features:
  • Measures 1" × 18" to easily accommodate adults and children
  • Disposable, not made with natural rubber latex or DEHP


PRICE
$359.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width1
Size1" x 18"

Product Details

TypeTourniquet
MaterialLatex-Free
Package Quantity2500
ColorBlue
Manufacturers Part Number3139
BrandDynarex
People per Pieces2500