Triton Products ABS Pegboards, 24" x 48" x 1/4", Black, Set of 4
Write a Review
|
Questions & Answers (0)
Product Description
Triton DB-4BK (4) 48'L x 24"W X 1/4"H Black PolyPegboards W/ 9/32" Holes
The commercial grade heavy duty DuraBoard® 1/4 In. black matte finish polyethylene pegboard has superior holding strength with four times that of traditional pegboard. It is the most durable, weather and impact resistant pegboard available. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. DuraBoard heavy duty pegboard is ideal for use in a clean room, factory floor production area, maintenance and repair areas and home and garage use. Use DuraHook heavy duty double locking pegboard hooks to create the most secure and reliable pegboard system for tool storage and other items. The most demanding tool storage requirements for power tools, large and odd shaped tools are easily met using the Black DuraBoard with matte finish. Package contains (4) 24 in. x 48 In. x 3/16 in. DuraBoards.
The commercial grade heavy duty DuraBoard® 1/4 In. black matte finish polyethylene pegboard has superior holding strength with four times that of traditional pegboard. It is the most durable, weather and impact resistant pegboard available. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. DuraBoard heavy duty pegboard is ideal for use in a clean room, factory floor production area, maintenance and repair areas and home and garage use. Use DuraHook heavy duty double locking pegboard hooks to create the most secure and reliable pegboard system for tool storage and other items. The most demanding tool storage requirements for power tools, large and odd shaped tools are easily met using the Black DuraBoard with matte finish. Package contains (4) 24 in. x 48 In. x 3/16 in. DuraBoards.
PRICE
$459.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/4 in |
| Height | 48 in |
| Weight Capacity | 250 lbs |
| Weight | 29 lbs |
Product Details
| Type | Pegboard |
| Color | Black |
| Finish | Matte |
| Material | ABS |
| Package Quantity | 2 |
| Manufacturers Part Number | DB-4BK |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |