Triton Products 24"W x 24"H White Epoxy, 18 Gauge Steel Square Hole Pegboards w/ Mounting Hardware
|
Questions & Answers (0)
Product Description
Heavy Duty Steel Pegboard System Offers The Ultimate Confidence, Security & Flexibility For All Your Industrial Storage Needs.
LocBoard™ Peg Boards are made of heavy duty 18 gauge steel with patented box formed construction. Board surface is ideal for silhouetting tools. Boards attach to walls, benches, wire cages, tool carts and other vertical surfaces. 24"W x 24"H Board Dimensions.
LocBoard™ Peg Boards are made of heavy duty 18 gauge steel with patented box formed construction. Board surface is ideal for silhouetting tools. Boards attach to walls, benches, wire cages, tool carts and other vertical surfaces. 24"W x 24"H Board Dimensions.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 9/16 in |
| Height | 24 in |
| Weight Capacity | 300 lbs |
Product Details
| Type | Pegboard |
| Color | White |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | LB1-W |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |