Triton Products® LocBoard® Square Hole Pegboard, 24"W x 9/16"D x 24"H, Gray, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
LocBoard® heavy-duty epoxy coated steel pegboards with square holes offer the ultimate holding capacity for the most demanding tool and storage needs. The epoxy coating makes them scratch resistant. LocBoard® heavy-duty steel pegboard is ideal for use in a clean room, factory floor production area, maintenance, repair areas, home and garage. Use only LocHook® 50000 Series industrial strength hooks and steel shelves to create the most secure and reliable pegboard system for commercial and home storage. The most demanding tool storage requirements for power tools, large and odd shaped tools are easily met using the LocBoard® steel pegboards.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 9/16 in |
| Height | 24 in |
| Weight Capacity | 300 lbs |
Product Details
| Type | Pegboard |
| Color | Gray |
| Hardware Included | Yes |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | LB1-G |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |