Triton Products Polypropylene Pegboard, 48" x 96" x 1/4", White
Write a Review
|
Questions & Answers (0)
Product Description
The commercial grade heavy duty DuraBoard® 1/4 In. polypropylene pegboard has superior holding strength with four times that of traditional pegboard. It is the most durable, weather and impact resistant pegboard available. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. DuraBoard® heavy duty pegboard is ideal for use in a clean room, factory floor production area, maintenance and repair areas and home and garage use. Use DuraHook™ heavy duty double locking pegboard hooks to create the most secure and reliable pegboard system for tool storage and other items. The most demanding tool storage requirements for power tools, large and odd shaped tools are easily met using the DuraBoard® pegboard system. Each DuraBoard® is 48 In. x 96 In. offering one large single polypropylene pegboard storage area.
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 1/4 in |
| Height | 48 in |
| Weight Capacity | 500 lbs |
| Weight | 46 lbs |
Product Details
| Type | Pegboard |
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | DB-96 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |