Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Dearborn Brass A7325 Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim & Test Plug - Pkg Qty 20

Dearborn Brass A7325 Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim & Test Plug - Pkg Qty 20

Item #: WBB1593489

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.25 ea.

Price: $345.00 / Pkg of 20

Save $17.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dearborn Brass A7225B Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim - Pkg Qty 20

Dearborn Brass A7225B Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim - Pkg Qty 20

Dearborn Brass P7225BZ Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim Zinc Drain Unit - Pkg Qty 20

Dearborn Brass P7225BZ Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim Zinc Drain Unit - Pkg Qty 20

Oatey 42730 Snap-In Stainless Steel Strainer 2" - Pkg Qty 12

Oatey 42730 Snap-In Stainless Steel Strainer 2" - Pkg Qty 12

Oatey 42075 2" 101 PNC Series PVC No-Calk Shower Drain w/ Plastic Strainer - Pkg Qty 12

Oatey 42075 2" 101 PNC Series PVC No-Calk Shower Drain w/ Plastic Strainer - Pkg Qty 12

Dearborn Brass K27 Bath Watse Conversion Kit, Uni-Lift Stopper Chrome Finish Trim - Pkg Qty 2

Dearborn Brass K27 Bath Watse Conversion Kit, Uni-Lift Stopper Chrome Finish Trim - Pkg Qty 2

Dearborn Brass K27BN Bath Watse Conversion Kit, Uni-Lift Stopper Brushed Nickel Finish Trim - Pkg Qty 2

Dearborn Brass K27BN Bath Watse Conversion Kit, Uni-Lift Stopper Brushed Nickel Finish Trim - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Dearborn Brass A7325 Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim & Test Plug

Dearborn Brass A7325 Schedule 40 Bath Waste Uni-Lift DBlue Half Kit, ABS Uni-Lift Stopper w/ Chrome Finish Trim and Test PlugDearborn Brass Bath Waste & Overflow Schedule 40 Plastic Kits are manufactured to strict industry standards. Half Kit contains waste and overflow assemblies for Rough-In installation. Available in Schedule 40 ABS or PVC. Options include one or two hole face plate, brass or zinc die cast drain units, Condensate Elbow and variety of designer finishes.

Product Details

  • Package Quantity 20
  • Brand Dearborn Brass
  • Description Half Kit Sch. 40 Uni-Lift Stopper Chrome Finish Trim & Test Plug
  • Material ABS
  • Finish Chrome
  • Manufacturers Part Number A7325
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dearborn Brass A7325 Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim & Test Plug - Pkg Qty 20

Dearborn Brass A7325 Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim & Test Plug - Pkg Qty 20

Item #: WBB1593489

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant