Bath & Shower Drains
Brand
Material
Type
Size
Color
Price
Related Products
Ensure seamless operation and maximize the efficiency of your Mi-T-M® equipment with our comprehensive range of genuine plugs, couplers and reducers. Engineered for durability and a perfect fit, these essential components add the ability to easily connect and disconnect your air tools and air hoses. Invest in authentic Mi-T-M® parts for unparalleled reliability and consistent, powerful performance.
3/4 In. X 1/2 In. Lead Free Brass Bushing - MNPT X FNPT - 125 PSI - Import Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Merit Brass 125 Lb Lead Free Fitting 1/2" x 1/4" Hex Bushing NPT Male X Female Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Merit Brass 125 Lb Lead Free Fitting 3" x 2-1/2" Hex Bushing NPT Male X Female Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Merit Brass 125 Lb Lead Free Fitting 4" X 2" Hex Bushing NPT Male X Female Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.