Dearborn Brass P8227C Plastic Tubular Uni-Lift Bath Waste Kit Condensate Top Elbow WH Stp Chr Finish - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Full Kit, Plastic Tubular - White Uni-Lift Stopper w/ Chrome Finish Trim Condensate Elbow
PRICE
$309.50 Sold in packages of 10 / $30.95 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2" |
Product Details
| Material | Plastic |
| Package Quantity | 10 |
| Description | Full Kit White Uni-Lift Stopper Condensate Elbow |
| Color | Silver |
| Manufacturers Part Number | P8227C |
| Brand | Dearborn Brass |