Finish Thompson DB10V-T-10P-M207 PVDF Mag-Drive Pump 1-1/2HP,208-230/460V, 3 Phase,95 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Finish Thompson DB10V-T-M207 PVDF Mag-Drive Pump 1-1/2HP,208-230/460V, 3 Phase,95 GPM
Closed coupled, flooded suction, sealless mag-drive design eliminates the need for mechanical seals. Will handle HCL, Sulfuric & Nitric Acids, Sodium Hypochlorite & Plating solutions without leakage.
Closed coupled, flooded suction, sealless mag-drive design eliminates the need for mechanical seals. Will handle HCL, Sulfuric & Nitric Acids, Sodium Hypochlorite & Plating solutions without leakage.
PRICE
$1,949.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/8 in |
| Width | 7-1/2 in |
| Height | 8-5/16 in |
| Inlet Connection | 1-1/2 in |
| Discharge Connection Size | 1-1/2 in |
Product Details
| Type | Magnetic Drive Pump |
| Horsepower | 1-1/2 HP |
| Rotations per Minute | 3450 rpm |
| Color | Black |
| Amperage | 1.97 A |
| Hertz | 60 Hz |
| Gallons per Minute | 95.0 gal/min |
| Motor Type | TEFC Induction |
| Gallons per Minute @ Bep | 60 gal/min |
| Voltage | 208/460 V |
| Phase | 3 |
| Discharge Connection Type | MNPT |
| Max Exit Pressure | 22.0 psi |
| Manufacturers Part Number | DB10V-T-10P-M207 |
| Inlet Connection Type | NPT |
| Housing Material | PVDF |
| Temperature of Liquid Pumped | 220 |
| Brand | Finish Thompson |
Warranty
| Warranty | 5 yr |