Finish Thompson DB15P-M209 Polypropylene Mag-Drive Pump 3HP,208-230/460V, 3 Phase,130 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Closed coupled, flooded suction, sealless mag-drive design eliminates the need for mechanical seals. Will handle Acids, Alkalis & Plating solutions without leakage.
PRICE
$2,749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-9/16 in |
| Width | 9-3/4 in |
| Height | 10-3/4 in |
| Inlet Connection | 2 in |
| Discharge Connection Size | 1-1/2 in |
Product Details
| Rotations per Minute | 3450 rpm |
| Gallons per Minute | 130.0 gal/min |
| Motor Type | TEFC Induction |
| Gallons per Minute @ Bep | 100 gal/min |
| Phase | 3 |
| Discharge Connection Type | MNPT |
| Max Exit Pressure | 41.0 psi |
| Manufacturers Part Number | DB15P-M209 |
| Temperature of Liquid Pumped | 180 |
| Brand | Finish Thompson |
| Type | Magnetic Drive Pump |
| Horsepower | 3 HP |
| Color | Blue |
| Amperage | 3.8/7.6/8 A |
| Hertz | 60 Hz |
| Voltage | 208/460 V |
| Gallons per Hour | 7800 gal/hr |
| Inlet Connection Type | FNPT |
| Housing Material | Polypropylene |
Warranty
| Warranty | 5 yr |