Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281444

MPN #: 15ES20C-3P

AMT 15ES20C-3P 1.5" Cast Iron Straight Centrifugal End Suct. Chem Pump, EPDM/EPR Seal, 2hp, 3 Phase

Product Description
AMT Solids Handling End Suction Centrifugal Pumps are designed for continuous-duty OEM, Industrial/Commercial and General Service applications including circulation, chemical processing, liquid transfer and cooling. Pull-from-rear design for easy service without disturbing any piping. Self-cleaning impellers to prevent clogging and handling of solids up to 3/8" diameter. Pumps are not self-priming and require flooded suction/positive suction pressure.

Features:
  • Cast iron construction
  • Self-cleaning impeller
  • Carbon/Ceramic seal with EPDM/EPR elastomers and o-rings
  • 303 stainless steel motor shaft
  • Discharge rotates in 45 degree increments
  • Front drain plugs
  • Maximum working pressure: 125 PSI
  • Maximum temperature: 180 F
  • NEMA dual cycle 50/60 Hz, base mounted motor



PRICE
$939.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-15/16 in
Width11-5/16 in
Height10-13/16 in
Weight59 lbs
Inlet Connection1-1/2 in
Discharge Connection Size1-1/2 in

Product Details

TypeStraight Centrifugal End Suction Pump
Horsepower2 HP
Rotations per Minute3450 rpm
ColorBlue
Amperage4/7 A
Hertz50/60 Hz
Gallons per Minute150.0 gal/min
Motor TypeTEFC
Seal MaterialCarbon, Ceramic
Voltage208/460 V
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number15ES20C-3P
Inlet Connection TypeFNPT
Housing MaterialCast Iron
Temperature of Liquid Pumped200
BrandAMT

Warranty

Warranty1 yr