3M DBI-SALA® 6100563 Fixed Ladder SRL Anchor, 4', Stainless Steel, 1 EA
Write a Review
|
Questions & Answers (0)
Product Description
The lighter ladder solution. 3M DBI-SALA® Ladder Anchor. The simple, safe way to bring your ladders into compliance is here: 3MDBI-SALA® Ladder Anchor. At under 30 lbs., this lightweight solution adds a convenient tie-off point to existing ladders, helping you meet OSHA's walking working surfaces standard. Designed with versatile mounting capabilities, the ladder anchor can be positioned left or right, and in front or behind the ladder rungs to stay out of the way. Best of all, it's a breeze to set up in just 5 minutes or less, with minimal parts and easy instructions. Lightweight for ease of transport and installation. Simple to setup up installs on the ladder in 5 minutes or less. Versatile mounting capabilities positioned left or right, and in front or behind the ladder rungs. Compatible with your existing fall protection harness. Unlike a fixed cable system, this solution doesn't require a front D-Ring, which can reduce overall implementation costs. Designed for durability. Built to withstand permanent or temporary applications. Compliance comes standard. Meets 29 CFR OSHA 1910 Walking Working Surfaces Section 1910.27.
PRICE
$1,079.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 6 in |
| Height | 3 in |
| Weight Capacity | 310 lb lbs |
| Weight | 29.5 lbs |
Product Details
| Type | Vertical Ladder Lifeline |
| Color | Silver |
| For Use With | DBI-SALA® 30' Smart Lock 3503800 & DBI-SALA® 50' Smart Lock 3503824 |
| Install Type | Reusable |
| Material | Stainless Steel |
| Description | Fixed Ladder SRL Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | 7100231209 |
| Number of Users | 1 |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | OSHA 29 CFR 1910.27 |