Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3232332

MPN #: 7100264408

3M™ DBI-SALA® Nano-Lok™ 3100273 Connected Order Picker Alert System, 11'L

Product Description
The 3M™ DBI-SALA® Nano-Lok™ Connected Order Picker Alert System is an innovative Fall Protection system that senses a worker's presence on an order picking vehicle, verifies their tie-off status, and communicates visual and audible alerts in real time to promote situational awareness and safe behavior. OEM dealer technician installation recommended but not required. System includes: 3M™ DBI-SALA® Nano-Lok™ Connected Carabiner Self-Retracting Lifeline, Alert Sensor Box, Carabiner, Light Strips and Alert Sensor Box Power Cable.

The 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifelines are rugged, yet lightweight and engineered devices that you can count on for comfortable and efficient fall protection. With stainless steel components, an anti-ratcheting brake system, and a semi-sealed design, this system is built to last. The lifeline extends as the user moves away and retracts automatically, allowing the user to move within a recommended working area at normal speeds. In the event of a fall, a speed sensing brake system activates, stopping the fall and reducing the forces imposed on the user. These features are key safety improvements compared to the use of a lanyard. Available in multiple Self-retracting lifeline lengths.

Features:
  • The sensing carabiner confirms a secure connection to the worker's harness D-ring, ensuring a safe and reliable attachment
  • Connected Carabiner operates with a replaceable coin cell battery (CR2032 type), and power not required for basic SRL mechanical function
  • LED lights provide low battery visual indication to ensure uninterrupted operation and enables real-time verification of the closure and locking status of the carabiner gate
  • Visible at a distance, the LED lights turn red if a worker is not tied off and turn green when securely tied off
  • The Sensor Box and Feedback Lights are powered by the order picker truck
  • The components of the system can be easily maintained and/or replaced
  • Swivel at both ends allowing freedom of movement while preventing web twist and wear
  • Features a quick-activating speed-sensing brake, a high-capacity energy absorber and Dyneema® abrasion resistant webbing
  • The 3M™ DBI-SALA® Nano-Lok™ Connected Order Picker System is compatible with major Order Picker Original Equipment Manufacturers (OEMs)
  • NFSI High Traction Certification


PRICE
$1,459.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Lifeline Length11 ft

Product Details

Harness Connection MaterialAluminum
Lifeline MaterialDyneema Webbing
Number of Legs1
ColorBlack
Anchorage ConnectionCab-Mount Carabiner
Package Quantity1
Manufacturers Part Number7100264408
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialAluminum/Zinc Plated Steel
Harness ConnectionConnected Carabiner
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI/ASSP Z359.14-2021, 29 CFR OSHA 1926.502, 29 CFR OSHA 1910.140
ANSI SRL ClassClass 1