Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB3149027

MPN #: 7012817594

3M™ DBI-SALA® ExoFit X100 Comfort Positioning Vest Safety Harness, Back/Hip D-Ring, M

Product Description
The 3M™ DBI-SALA® ExoFit™ X100 Construction/Positioning Safety Harness is designed with high-quality components that have been developed to enhance the harnesses safety and comfort while working at height on your job site. The X100 comfort harness is built with 6,000lb polyester webbing, nylon/polyester hybrid comfort padding and robust alloy steel hardware. The anti-slide back D-ring plate design helps reduce dorsal D-ring slide and enables a convenient adapter location to connect personal SRLs. Select configurations are also available with exclusive weight distribution systems to help reduce shoulder strain and fatigue.

The 3M™ DBI-SALA® ExoFit™ range of full-body harnesses is designed to help achieve optimal fit, function and efficiency while fulfilling the safety and performance requirements for the work you do every day. As you continue to raise expectations and reach new heights, the ExoFit™ has been elevated to help climb with you. ExoFit™ harnesses continue to evolve through engineering and worksite research, complemented by advances in new materials and technologies. We are expanding your choices, and with more than 400 new harness options to choose from, 3M™ DBI-SALA® has your back and can help your team reach greater heights. Elevate your safety harness to the next generation of 3M™ DBI-SALA® ExoFit™ X100, X200, and X300 to keep your workforce comfortable in uncomfortable places.

Features:
  • Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
  • Integrated SRL adapter lets you quickly and easily connect and disconnect personal SRLs
  • Suspension trauma relief straps with low-profile design included
  • Certification: ANSI/ASSP Z359.11-2021, OSHA 1926.502, 1910.140
  • Material: Polyester
  • Leg Strap Buckle Material: Aluminum Alloy/Zinc Plated Steel


PRICE
$439.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeM

Product Details

Ring TypeD-Ring
For Use WithFall Protection, Construction
Webbing MaterialPolyester
Side D RingYes
Padding LocationBack
Chest Connection TypeQuick Connect
MaterialPolyester, Steel, Aluminum
Manufacturers Part Number7012817594
Leg Strap BuckleTongue
Harness ConnectionBack D-Ring
Chest Strap BuckleQuick-Connect
Brand3M DBI-SALA
TypeVest Safety Harness
BeltYes
PaddingYes
ColorGray
SeriesX100
Front D-RingNo
D-Ring MaterialSteel
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
Package Quantity1
D-RingBack, Hip
DescriptionComfort Construction Positioning Vest Safety Harness
Torso AdjustmentRevolver

Compliance & Certifications

CertificationsANSI/ASSP Z359.11-2021, OSHA 1926.502, 1910.140