Features:
- 1 Back D-ring
- Tongue Buckle Legs and Mating Buckle Chest
- Shoulder and leg pad assemblies for extreme comfort
- Twin torso keepers for stowing idle lanyard connectors
- Durable ballistic nylon pad exteriors
Weights & Dimensions
| Weight Capacity | 425 lbs |
| Weight | 5 lbs |
| Size | L/XL |
Product Details
| Ring Type | Back D-Ring |
| Number of Legs | 2 |
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | Leg, Shoulder |
| Chest Connection Type | Mating Buckle |
| Material | Polyester Web |
| Manufacturers Part Number | 7080BXL |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Mating |
| Brand | FallTech |
| Type | Climbing Harness |
| Belt | No |
| Color | Black |
| Series | ComforTech 1-D |
| Front D-Ring | No |
| D-Ring Material | Aluminum |
| Style | Vest |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back |
| Description | ComforTech 1-D Full Body Harness |
| Torso Adjustment | Cam |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |