Friedrich® Drain Kit For All Kuhl Models
Write a Review
|
Questions & Answers (0)
Product Description
Friedrich® DC-2 drain kit is used for all Kuhl models.
CLEARANCE PRICE
$34.95was $54.95
Save $20.00 (36%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 8 in |
| Height | 6 in |
| Weight | 5 lbs |
Product Details
| Type | Accessory |
| Manufacturers Part Number | DC-2 |
| Brand | Friedrich |