Sea Breeze Installation Kit For Mini-Split Units, 50'
Write a Review
|
Questions & Answers (0)
Product Description
Installation kit, 50 ft. of 4 conductor cable - 14 AWG, UL (14/4, white, red, black, green with black jacket), 50 ft. of 2 conductor cable - 14 AWG, UL (14/2, white, black with gray jacket), 50 ft. of drain hose, 128 ft. of PVC tape, 3" wall sleeve, sealing putty. 1 Year Limited Warranty.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 in |
| Depth | 600 in |
| Weight | 13.4 lbs |
Product Details
| Type | Line Set |
| Material | Copper |
| Color | Gray |
| Manufacturers Part Number | AK50 |
| Brand | Sea Breeze |
Warranty
| Warranty | 1 yr |