Model # :WB292683
Global Industrial Rear Caster For 1.2 to 2 Ton Portable AC's
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 292683 |
| Type | Caster |
| For Use With | 292660, 292661, 292662 |
| Color | Silver |
| Brand | Global Industrial |
Related Products
✓ More energy efficient than air-cooled units ✓ Ideal for use in enclosed areas with no access to vent hot exhaust air ✓ Cooling for up to 410 sq. ft. Keep cool with this 16,000 BTU Global Industrial™ Water-Cooled Portable Air Conditioner. Designed for permanent or temporary spot cooling, this unit features durable metal housing and is equipped with four swivel casters, two of which are locking, for easy maneuverability. Unlike air-cooled models that utilize a fan to cool the condenser coil, this model uses water, which is quieter, more energy efficient, ...
With the KwiKool® Portable Air Conditioner you can provide spot cooling up to 400 ft in office or industrial plant applications for comfort cooling. The thermostatically-protected compressor has one fan speed. Removable filters clean the air as it cools to improve air quality, and they are washable for easy maintenance. The housing is made of metal for durability and moves easily on four swivel casters, two locking, for optimal portability as needs change. 1-Year Limited Warranty. Features: Single duct system for easy installation Multi-function microprocessor controls with a large, ...
✓ Spot cool and room cool thermostat settings. ✓ Provides cooling for up to 1700 ft 2 . ✓ R32 refrigerant, which has low global warming potential With this 59,910 BTU Global Industrial™ Portable Air Conditioner, you can provide spot cooling between 64 and 86°F and 32 to 86°F room cooling for up to 1600 ft 2 in industrial plants, server rooms, hospitals, laboratories, and where electrical equipment creates additional heat within 64 to 113°F ambient temperature range. The thermostatically-protected compressor has two fan speeds to give you control of the ...
Features: 22,000 BTUH Easy Installation for high temperature environment with dual 6" flexible air chutes deliver cold air in most any direction Single duct setup for easy installation Durable 20 Gauge Galvanized Powder Coated Cabinet Small Footprint for Maximum Utility Easy to use Microprocessor Controls with Touchpad Auto Restart
✓ Cooling temp range of 64° - 113°F ✓ 36,1100 BTU operation that cools up to 1,035 sq.ft. ✓ R32 refrigerant, which has low global warming potential Industrial portable air conditioners are designed for economical spot cooling in industrial plants, server rooms, hospitals, laboratories, and anywhere electrical equipment creates a heat load. Global 3 Ton Portable Air Conditioner features 36,110 BTU operation that cools up to 1,035 square feet with cooling temperature range of 64° - 113°F . Two fan speeds. Single phase motor. Removable ...