Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WBB3208125

Nexel® Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touchpad Control

Product Description
✓ 100 programmable menu settings
✓ See-thru window and interior light ensure visibility of food throughout cook times
✓ Sturdy and smooth aluminum door handle withstands daily use

Quickly and efficiently heat or defrost food items with the Nexel® Commercial Microwave Oven. Ideal for restaurants, commercial kitchens, and breakrooms, this microwave features a touch-control panel with 100 programmable menu settings, three stages of cooking, five power levels, and adaptable controls for fast heat times. It is powered by a motor-driven bottom antenna that provides even energy distribution for more reliable heating results. Includes child lock safety feature. Limited 1-Year Warranty.

  • ADA-Compliant
  • Maximum cook time is 60 minutes
  • UL, FCC, ETL Sanitation certification
  • PRICE
    $205.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width20 in
    Depth15-1/4 in
    Height12-1/4 in
    Weight30.4 lbs
    Interior Height8-1/2 in
    Cord Length3-1/4 ft
    Interior Depth14-1/2 in
    Interior Width13-1/16 in

    Product Details

    PlugNEMA 5-15P
    Body MaterialStainless Steel
    LightYes
    MaterialStainless Steel
    Manufacturers Part NumberB3208125
    Timer99 Minutes, 99 Seconds
    BrandNexel
    DigitalYes
    ColorSilver
    Amperage8 A
    Handle TypeGrab Handle
    Cabinet MaterialStainless Steel
    Capacity0.9 ft³
    Door MaterialPlastic
    Voltage120 V
    DescriptionKeypad Microwave
    Watts1000 W
    Control TypeKeypad

    Warranty

    Warranty1

    Compliance & Certifications

    CertificationscUL, ETL S