DC SCR NEMA 4X Control Accessory, BC156, Mechanical Forward-Dynamic Brake-Reverse Switch
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BC156 |
| Description | Mechanical Forward-Dynamic Brake-Reverse Switch for BC154, BC354 |
| Brand | Baldor-Reliance |
Related Products
Springer Controls/MERZ ML2-080-AR3, 80A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable
This is a 4-screw, front panel mounting disconnect switch. Both the switch and the handle are attached to the panel by these four screws (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of ...
Springer Controls/MERZ ML1-025-CR2, 25A,3-Pole, Disconnect Switch, Red/Yellow, Center-Mount, Lockout
This is a center mounting (22.5mm hole as opposed to 4 screws) disconnect switch. The switch and the handle are attached to the 22.5 mm panel-hole with washers and nuts (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail ...
This is a rear-mounting (din-rail) disconnect switch. The handle is attached to the switch and not a panel nor an enclosure door. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of handles are available. ...
Tecno Elettrica Ravasi (T.E.R.), PRSL1800PI 1 N.O. Single Switch, Use w/ MIKE & VICTOR Pendants Features: Utilisation category: AC 15 Rated operational current: 3 A Rated operational voltage: 250 V Rated thermal current: 10 A Rated insulation voltage: 300 Vac Mechanical life: 8x106 operations Terminal referencing: according to EN 50013 Connections: screw-type terminals Wires: 2x0,5mm Sq - 2x1,5 mm Sq - 1x2,5 mm Sq Markings and homologations: CE UL CSA
These are General Purpose drives designed for use with Permanent Magnet or Shunt wound DC motors. NEMA 1 enclosed drives are suitable for most industrial applications. The NEMA 4X controls are best suited for washdown or outdoor installations or for extremely dusty applications. Chassis only drives are available for building into equipment, machinery or existing enclosures. Most controls have a dual voltage switch allowing the control to be used with either 115 volt or 230 volt, single-phase, input power at either 50 or 60 Hz service. It is important that the proper voltage motor be ...