DC SCR NEMA 4X Control Accessory, BC159, AC Line Switch Kit for BC154, BCWD140, BC254, BC354
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BC159 |
| Description | AC Line Switch Kit for BC154, BCWD140, BC254, BC354 |
| Brand | Baldor-Reliance |
Related Products
Economical UL Listed Reversing Drum Switch Manual Motor Controller for many Single & Three Phase applications. These Drum Switches are Enclosed in a weatherproof IP65 non-metallic enclosure with a Lever Handle and "FWD-OFF-REV" Legend Plate. UL Listed as
22mm Non Metallic, Non Illuminated, 3 Pos. Maintained, Round Knob Type Selector Switch - Black 22 mm Non-Metallic Pushbuttons are heavy duty industrial control devices available with a wide range of Illuminated and Non-Illuminated Operators. The buttons are fully gasketed for Type 4X (IP65) protection. This is to prevent the entrance of water, oil, and dirt past the operator into the enclosure. The modular construction makes "on the job" assembly both fast and simple. The contact blocks are "stackable" (up to a maximum of 4 contact blocks) allowing many combinations of control layouts.
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Dual Voltage - 120/240 VAC, 50/60 Hz Adjustable Horsepower Settings Barrier Terminal Strip Packaged Bridge Supply (Fullwave) 1% Speed Regulation with Armature Voltage Feedback; ± 1/2% with Tach Feedback Adjustable Minimum Speed (0-30% of max.) Adjustable Maximum Speed (66-110% of base) Adjustable IR Compensation Adjustable Linear Acceleration (0.5-8 sec.) Adjustable Current Limit to 15 Amps Line Voltage Compensation 5K Ohm Speed Potentiometer with Leads, ...
ACI Enclosed Fused Disconnect use Class CC Fuses. 4 Power Poles - 3 Fused and 1 Non-Fused NO SAG SHAFT - Shaft goes completely through the switch to provide maximum shaft rigidity Unique patented Fuse Holder is completely enclosed within the switch body for operator safety Fuses are retained by a removable, insulated safety cap Accepts Class CC rejection style fuse (30 Amp max)
Springer Controls / MERZ ML0-32-AB3E, 32A,3-Pole, Enclosed Disconnect Switch, Black/Grey Springer Controls | MERZ Enclosed Disconnect Switches MERZ has long been the industry standard in UL certified disconnect switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Enclosed Disconnect Switches are available in models from 16 amp to 125 amp. These UL certified switches are suitable for residential and industrial applications. Each Springer Controls-MERZ disconnect switch is enclosed in a wall-mountable polycarbonate IP 65 rated enclosure. ...