Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB613487

MPN #: 107721

Advance Controls 107721, Enclosed 30 Amp Disconnect Switch, Class CC, Type 4x Plastic Enclosure

Product Description
ACI Enclosed Fused Disconnect use Class CC Fuses.
  • 4 Power Poles - 3 Fused and 1 Non-Fused
  • NO SAG SHAFT - Shaft goes completely through the switch to provide maximum shaft rigidity
  • Unique patented Fuse Holder is completely enclosed within the switch body for operator safety
  • Fuses are retained by a removable, insulated safety cap
  • Accepts Class CC rejection style fuse (30 Amp max)
PRICE
$219.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-5/16 in
Depth3-7/8 in
Height5-7/8 in

Product Details

GP Amps30 A
ColorGray
Voltage600 VAC V
MaterialPlastic Enclosure
Manufacturers Part Number107721
AWG#8
Poles4
BrandAdvanced Controls

Compliance & Certifications

Environmental RatingNEMA Type 4X
CertificationsUL 508 Listed, cUL, CE